Skip Content
TIES CABLE STD BLK 11.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE STD BLK 11.1

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL11-50-0C
  • Mfr. Model # L11-50-0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

UV nylon black standard Ty-Raps, 11.1 inch.

Technical Specs

  • Material Nylon
  • Item Cable Ties
  • Thickness 0.053"
  • Standards MIL-SPEC MS3367-7-0
  • Resists Weather and UV
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Indoor/Outdoor Indoor and Outdoor
  • Tool Code A
  • Max. Bundle Dia. 3.00"
  • Metal Detectable No
  • Approximate Length - Cable Tie 11"
  • Locking Style Plastic Pawl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list