Skip Content
TIES CABLE STD BLACK 5.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE STD BLACK 5.5IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL5-50-0C
  • Mfr. Model # L5-50-0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

UV nylon black standard Ty-Raps, 5.5 inch.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6.6
  • Tool Code B
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.053"
  • Resists Weather and UV
  • Max. Bundle Dia. 1"
  • Approximate Length - Cable Tie 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list