Skip Content
TIES CABLE STD BLACK 14.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE STD BLACK 14.2

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL14-50-0C
  • Mfr. Model # L14-50-0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

UV nylon black standard Ty-Raps, 14.1 inch.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6.6
  • Resists Weather and UV
  • Thickness 0.053"
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Tool Code A
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No
  • Max. Bundle Dia. 4.00"
  • Locking Style Plastic Pawl
  • Approximate Length - Cable Tie 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list