Skip Content
TIES CABLE STAINLESS STEEL STD 22.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE STAINLESS STEEL STD 22.5

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSSS23-250
  • Mfr. Model # SS23-250
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1389
  • Shipping Weight 0.03 lbs

Product Details

Stainless steel standard cable Ty-Raps, 22.5 inches.

Technical Specs

  • Item Stainless Steel Cable Tie
  • Max. Bundle Dia. 6"
  • Standards MIL-SPEC S-23190/3A-7
  • Thickness 0.015"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list