TIES CABLE SLF-LCK BLK 13.4IN 50/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIES CABLE SLF-LCK BLK 13.4IN 50/BG

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY527MX
  • Mfr. Model # TY527MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.45 lbs

Product Details

Black nylon standard Ty-Rap with stainless steel lock, 13.4 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Max. Bundle Dia. 3.5"
  • Standards MIL-SPEC MS3367-3-0
  • Tool Code B
  • Material Nylon 6.6
  • Thickness 0.06"
  • UL Type 21S
  • Resists Weather and UV
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 13-1/2"
  • Cable Tie Duty Heavy Duty
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No
  • Design - Cable Tie Standard
  • Length - Cable Tie 13.40"
  • Tensile Strength - Cable Tie 120 lbs.
  • Width - Cable Tie 0.27"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list