Skip Content
TIES CABLE SELF-LOCK WHITE 7.25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIES CABLE SELF-LOCK WHITE 7.25IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY46M
  • Mfr. Model # TY46M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Technical Specs

  • Colour Natural
  • Length 7.25"
  • Item Cable Tie
  • Temp. Range -40 To 185 Degrees F
  • Tensile Strength 50 lb.
  • Width 0.184"
  • Design Stainless Steel Barb
  • Thickness 0.047"
  • Standards UL Recognized
  • Tool Code A/B
  • Max. Bundle Dia. 1.75"
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor
  • Metal Detectable No
  • Locking Style Stainless Steel Barb
  • Approximate Length – Cable Tie 7-1/2"
  • Basic Material Nylon
  • UL Type 21S
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List