Discontinued with Replacement
CABLE TIES,SELF LOCK,BLACK,7.31"L
CABLE TIES,SELF LOCK,BLACK,7.31"L
TYRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- Item Cable Tie
- Nominal Length 7-1/2"
- Colour Black
- Cable Tie Properties Weather Resistant
- Outdoor Use Yes
- Thickness 0.04"
- Material Nylon 6/6
- Width 0.180"
- Locking Style Stainless Steel Barb
- Tensile Strength 50 lbs.
- Metal Detectable No
- UL Type 21S
- Max. Bundle Dia. 1.750"
- Standards UL Listed
Alternate Products
-
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.83
/ PACKAGE
Related Products
-
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.68
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.30
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.63
/ PACKAGE