Skip Content
TIES CABLE SELF-LOCK BLACK 7.31IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE SELF-LOCK BLACK 7.31IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY525MX
  • Mfr. Model # TY525MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 0.1 lbs

Product Details

Black nylon standard Ty-Rap with stainless steel lock, 7.3 inch.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Max. Bundle Dia. 1.75"
  • Standards MIL-SPEC MS3367-1-0
  • Tool Code A/B
  • Material Nylon 6.6
  • Thickness 0.043"
  • Resists Weather and UV
  • UL Type 21S
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 7-1/2"
  • Cable Tie Duty Standard
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list