Skip Content
TIES CABLE SELF-LOCK BLACK 13.9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE SELF-LOCK BLACK 13.9IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY37MX
  • Mfr. Model # TY37MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.47 lbs

Technical Specs

  • Colour Black
  • Item Cable Ties
  • Temp. Range -40F to 185F
  • Length 13.9"
  • Width .301"
  • Tensile Strength 120 lbs
  • Design UV Resistant
  • Standards RoHS: UR
  • Max. Bundle Dia. 3.50"
  • Material Nylon 6/6
  • Tool Code B
  • Mounting Style Mounting Head
  • Thickness 0.07"
  • Resists Weather and UV
  • Indoor/Outdoor Indoor, Outdoor
  • Mounting Hole Size 4-Jan
  • Basic Material Nylon
  • Metal Detectable No
  • Locking Style Stainless Steel Barb
  • Approximate Length 14"
  • UL Type 21S
  • Cable Tie Duty Heavy Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List