Skip Content
TIES CABLE RELEASABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE RELEASABLE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL8-50R0C
  • Mfr. Model # L8-50R0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Nylon black releasable Ty-Raps, 7.8 inch.

Technical Specs

  • Item Releasable Cable Ties
  • Colour Black
  • Material Nylon 6.6
  • Tool Code B
  • Length 7.757"
  • Width 0.3"
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.05"
  • Tensile Strength 50 lbs.
  • Design Bent Tip
  • Resists Weather and UV
  • Basic Material Nylon
  • Max. Bundle Dia. 1.97"
  • Indoor/Outdoor Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List