Skip Content
TIES CABLE RELEASABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE RELEASABLE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL10-50R0C
  • Mfr. Model # L10-50R0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Nylon black releasable Ty-Raps, 11.75 inch.

Technical Specs

  • Material Nylon
  • Item Cable Ties
  • Tool Code B
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.06"
  • Resists Weather and UV
  • Locking Style Push-Tab Release
  • Max. Bundle Dia. 3.15"
  • Cable Tie Duty Standard
  • Approximate Length - Cable Tie 12"
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list