Skip Content
TIES CABLE MOUNTING HEAD TIES 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE MOUNTING HEAD TIES 7.5

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL7-50MH9C
  • Mfr. Model # L7-50MH9C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Nylon natural mounting head Ty-Raps, 7.5 inch.

Technical Specs

  • Material Nylon 6.6
  • Item Integrated Mounting Hole Cable Tie
  • Tool Code A
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.053"
  • Mounting Style Mounting Head
  • Indoor/Outdoor Indoor
  • Standards UL Recognized
  • Resists UV Light
  • Max. Bundle Dia. 1.75"
  • UL Type 2, 21
  • Locking Style Plastic Pawl
  • Cable Tie Duty Standard
  • Approximate Length - Cable Tie 8"
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list