Skip Content
TIES CABLE MOUNTING HEAD BLACK 7.5I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE MOUNTING HEAD BLACK 7.5I

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL7-50MH0C
  • Mfr. Model # L7-50MH0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

UV nylon black mounting head Ty-Raps, 7.5 inch.

Technical Specs

  • Item Integrated Mounting Hole Cable Tie
  • Material Nylon 6.6
  • Thickness 0.053"
  • Resists Weather and UV
  • UL Type 2, 21

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list