Skip Content
TIES CABLE MINI NATURAL 6.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE MINI NATURAL 6.4

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL6-18-9C
  • Mfr. Model # L6-18-9C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon natural miniature Ty-Raps, 6.4 inch.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6.6
  • Thickness 0.05"
  • Indoor/Outdoor Indoor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list