Skip Content
TIES CABLE MINI BLACK 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE MINI BLACK 4IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL4-18-0C
  • Mfr. Model # L4-18-0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

UV nylon black miniature Ty-Raps, 4 inch.

Technical Specs

  • Item Miniature Cable Tie
  • Material Nylon 6.6
  • Thickness 0.045"
  • Resists Weather and UV
  • UL Type 2, 21
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Indoor/Outdoor Indoor and Outdoor
  • Tool Code A
  • Max. Bundle Dia. 0.62"
  • Metal Detectable No
  • Locking Style Plastic Pawl
  • Approximate Length - Cable Tie 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list