Skip Content
TIES CABLE HD NATURAL 24.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIES CABLE HD NATURAL 24.2

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL24-120-9L
  • Mfr. Model # L24-120-9L
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon natural heavy-duty Ty-Raps, 24.2 inch.

Technical Specs

  • Colour Natural
  • Item Heavy duty Cable Ties
  • Material Nylon 6.6
  • Length 23.611"
  • Width 0.3"
  • Tensile Strength 120 lbs.
  • Thickness 0.075"
  • Basic Material Nylon
  • Indoor/Outdoor Indoor

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List