Skip Content
TIES CABLE HD LASH 200LB 19IN 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE HD LASH 200LB 19IN 25/PK

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY5409
  • Mfr. Model # TY5409
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1389
  • Shipping Weight 0.03 lbs

Product Details

The heavy-duty lashing tie is made from weather-resistant nylon. The addition of carbon black provides good UV resistance and prolongs the useful life of the cable tie. Body width .5 inches, length 19 inches. Maximum wire handle diameter 4.75 inches.

Technical Specs

  • Colour Black
  • Item Cable Ties
  • Width 0.5"
  • Length 19.01"
  • Design UV Resistant
  • Tensile Strength 200 lbs.
  • Standards RoHS
  • Max. Bundle Dia. 4.75"
  • Material Nylon 6.6
  • Thickness 0.78"
  • Resists Weather Resistant
  • Basic Material Nylon

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List