Skip Content
TIES CABLE HD BLK 24.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE HD BLK 24.2

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL24-120-0L
  • Mfr. Model # L24-120-0L
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Product Details

UV nylon black heavy-duty Ty-Raps, 24.2 inch.

Technical Specs

  • Item Heavy duty Cable Ties
  • Material Nylon 6.6
  • Thickness 0.075"
  • Resists Weather and UV

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list