Skip Content
TIES CABLE HD BLACK 14.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE HD BLACK 14.2

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL14-120-0C
  • Mfr. Model # L14-120-0C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

UV nylon black heavy-duty Ty-Raps, 14.2 inch.

Technical Specs

  • Colour Black
  • Material Nylon 6.6
  • Item Cable Ties
  • Length 14.284"
  • Width 0.3"
  • Tensile Strength 120 lbs.
  • Thickness 0.075"
  • Basic Material Nylon
  • Resists Weather and UV

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List