Skip Content
TIES CABLE EXTRA HD BLK 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE EXTRA HD BLK 48

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL48-175-0L
  • Mfr. Model # L48-175-0L
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

UV nylon black extra heavy-duty Ty-Raps, 48 inch.

Technical Specs

  • Item Extra Heavy duty Cable Ties
  • Material Nylon 6.6
  • Thickness 0.085"
  • Resists Weather and UV

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list