Skip Content
TIES CABLE EXTRA HD BLK  41 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIES CABLE EXTRA HD BLK 41

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL41-175-0L
  • Mfr. Model # L41-175-0L
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

UV nylon black extra heavy-duty Ty-Raps, 41 inch.

Technical Specs

  • Material Nylon
  • Item Extra Heavy duty Cable Ties

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list