Skip Content
TIES CABLE DETECT 18LB 4IN 100/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE DETECT 18LB 4IN 100/BG

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY523MNDT
  • Mfr. Model # TY523MNDT
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Tool Code A
  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Material Nylon 6.6
  • Standards UL 94V-2
  • Thickness 0.036"
  • Indoor/Outdoor Indoor
  • Max. Bundle Dia. 0.63"
  • UL Type In Testing
  • Metal Detectable Yes
  • Approximate Length - Cable Tie Less Than 4"
  • Cable Tie Duty Miniature
  • Locking Style Stainless Steel Barb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list