Skip Content
TIES CABLE 14IN UV BLK 2-PC BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIES CABLE 14IN UV BLK 2-PC BULK

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY234MX
  • Mfr. Model # TY234MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -40 To 185 Degrees F
  • Resists Weather
  • Tool Code A
  • Standards UL Listed
  • Thickness 0.03"
  • Max. Bundle Dia. 4.0"
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No
  • UL Type 21
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 14"
  • Cable Tie Duty Miniature

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list