Skip Content
TIEDOWNS,WEB,WITH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIEDOWNS,WEB,WITH RATCHET

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTE61009
  • Mfr. Model # TE61009
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Product Details

Meet all DOT and CVSA requirements. Tuff-Edge webbing prolongs assembly life Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment HiVis Yellow/Green color for better visibility

Technical Specs

  • Colour Hi-Vis Yellow
  • Body Material Tuff-Edge
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Item Cargo Strap
  • Fitting Style Forged Snap Hook
  • Hardware Material Steel
  • Adjustment Type Ratchet
  • Working Load Limit 3,300 lbs.
  • Breaking Strength 10,000 lb.
  • Strap Length 27 ft.
  • Strap Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list