TIEDOWNS,WEB,WITH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIEDOWNS,WEB,WITH RATCHET

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTE20488
  • Mfr. Model # TE20488
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Product Details

Meet all DOT and CVSA requirements. Tuff-Edge webbing prolongs assembly life Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment HiVis Yellow/Green color for better visibility

Technical Specs

  • Colour Hi-Vis Yellow
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Body Material Tuff-Edge
  • Item Cargo Strap
  • Fitting Style Chain Anchor
  • Hardware Material Steel
  • Working Load Limit 5,000 lbs.
  • Breaking Strength 15,000 lb.
  • Adjustment Type Ratchet
  • Strap Length 27 ft.
  • Strap Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list