TIEDOWNS,WEB,WITH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIEDOWNS,WEB,WITH RATCHET

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL61014
  • Mfr. Model # 61014
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment

Technical Specs

  • Colour Yellow
  • Body Material Polyester
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Item Cargo Strap
  • Fitting Style Chain Anchor
  • Working Load Limit 3,300 lbs.
  • Strap Width 2"
  • Adjustment Type Ratchet
  • Hardware Material Steel
  • Strap Length 30 ft.
  • Breaking Strength 10,000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list