Skip Content
TIEDOWNS,WEB,WITH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIEDOWNS,WEB,WITH RATCHET

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL61009
  • Mfr. Model # 61009
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment

Technical Specs

  • Colour Yellow
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Item Cargo Strap
  • Body Material Polyester
  • Working Load Limit 3,300 lbs.
  • Fitting Style Forged Snap Hook
  • Hardware Material Steel
  • Adjustment Type Ratchet
  • Breaking Strength 10,000 lb.
  • Strap Width 2"
  • Strap Length 27 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list