Skip Content
TIEDOWNS,WEB,WITH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIEDOWNS,WEB,WITH RATCHET

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL61003
  • Mfr. Model # 61003
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment

Technical Specs

  • Colour Yellow
  • Item Cargo Strap
  • Body Material Polyester
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Fitting Style Triangle Ring
  • Hardware Material Steel
  • Adjustment Type Ratchet
  • Working Load Limit 3,300 lbs.
  • Strap Length 27 ft.
  • Strap Width 2"
  • Breaking Strength 10,000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list