TIEDOWNS,WEB,WITH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIEDOWNS,WEB,WITH RATCHET

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL26432
  • Mfr. Model # 26432
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment

Technical Specs

  • Colour Yellow
  • Item Cargo Strap
  • Hardware Material Steel
  • Working Load Limit 5,000 lbs.
  • Body Material Polyester
  • Fitting Style Chain Anchor
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Adjustment Type Ratchet
  • Breaking Strength 15,000 lb.
  • Strap Width 4"
  • Strap Length 27 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list