Skip Content
STRAP,CARGO,POLY WEB W/FLAT HOOK,4"X30' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP,CARGO,POLY WEB W/FLAT HOOK,4"X30'

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL26425
  • Mfr. Model # 26425
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment

Technical Specs

  • Colour Yellow
  • Item Cargo Strap
  • Body Material Polyester
  • Includes Ratchet with Long Handle
  • Fitting Style Flat Hook
  • Working Load Limit 5,000 lbs.
  • Hardware Material Steel
  • Adjustment Type Ratchet
  • Breaking Strength 15,000 lb.
  • Strap Length 30 ft.
  • Strap Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list