TIEDOWNS,WEB,WITH CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIEDOWNS,WEB,WITH CAM

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL60113
  • Mfr. Model # 60113
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Cam assembly allows fast, easy adjustment

Technical Specs

  • Colour Black
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Body Material Polyester
  • Item Cargo Strap
  • Fitting Style Stamped Snap Hook
  • Hardware Material Steel
  • Working Load Limit 330 lbs.
  • Adjustment Type Cam Buckle
  • Breaking Strength 1000 lb.
  • Strap Width 1"
  • Strap Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list