Skip Content
TIEDOWNS,WEB,WITH CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIEDOWNS,WEB,WITH CAM

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL60111
  • Mfr. Model # 60111
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Cam assembly allows fast, easy adjustment

Technical Specs

  • Colour Black
  • Item Cargo Strap
  • Hardware Material Steel
  • Working Load Limit 330 lbs.
  • Fitting Style S-Hook
  • Body Material Polyester
  • Adjustment Type Cam Buckle
  • Breaking Strength 1000 lb.
  • Strap Length 10 ft.
  • Strap Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list