Skip Content
TIE WREP REL 8-1/2IN WHT 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE WREP REL 8-1/2IN WHT 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6012
  • Mfr. Model # 83-6012
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 0.23 lbs

Product Details

Releasable cable ties.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Max. Bundle Dia. 2"
  • Standards RoHS, CRU-US, ASTM: D4066PA0111, FDA: CFE177.1500
  • Material Nylon 6/6
  • Resists UV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list