Skip Content
TIE WRAP STD 6IN BLACK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE WRAP STD 6IN BLACK 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6007
  • Mfr. Model # 83-6007
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 0.17 lbs

Product Details

Standard tie, provide strong grip and flexibility, UV resistant, length 6 inches, strength 30 lbs., package quantity 100, black.

Technical Specs

  • Item Cable Ties
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Resists UV
  • Standards RoHS, cUL-US, CRU-US, ASTM: D4066PA0111, FDA: CFE177.1500
  • Max. Bundle Dia. 1.38"
  • Material Nylon 6/6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list