Skip Content
TIE WRAP STD 11-1/2IN WHITE 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIE WRAP STD 11-1/2IN WHITE 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6010
  • Mfr. Model # 83-6010
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

Standard tie, provide strong grip and flexibility, length 11-1/2 inches, strength 40 lbs., package quantity 100, white.

Technical Specs

  • Item Cable Ties
  • Colour White
  • Length 11-1/10"
  • Temp. Range -40F to 185F
  • Tensile Strength 50 lbs.
  • Width .16"
  • Max. Bundle Dia. 3.15"
  • Standards RoHS: CUL-US: CRU-US: ASTM: D4066PA0111: FDA: CFE177.1500

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List