Skip Content
TIE WRAP MINI 8IN WHITE 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE WRAP MINI 8IN WHITE 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6004
  • Mfr. Model # 83-6004
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 0.14 lbs

Product Details

Miniature cable ties are made of a general purpose nylon 6/6 material. Provides strong grip and flexibility. Black ties are UV resistant.

Technical Specs

  • Temp. Range -40 Degrees F - 185 Degrees F
  • Item Cable Ties
  • Standards RoHS, cUL-US, CRU-US, ASTM: D4066PA0111, FDA: CFE177.1500
  • Max. Bundle Dia. 2.17"
  • Material Nylon 6/6
  • Resists UV

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list