Skip Content
TIE WRAP HVY 14-1/2IN WH 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE WRAP HVY 14-1/2IN WH 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6028
  • Mfr. Model # 83-6028
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 1.15 lbs

Product Details

Heavy tie, provide strong grip and flexibility, length 15-1/4 inches, strength 120 lbs., package quantity 100, white.

Technical Specs

  • Colour White
  • Item Cable Ties
  • Length 15-1/4"
  • Tensile Strength 120 lbs.
  • Width 0.3"
  • Resists UV
  • Material Nylon 6/6

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List