Skip Content
TIE WRAP HD WHITE 48IN 175LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE WRAP HD WHITE 48IN 175LB

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6122
  • Mfr. Model # 83-6122
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 2.2 lbs

Product Details

General purpose nylon 6/6 material. Temperature rating -40 degrees C to 85 degrees C.

Technical Specs

  • Item Nylon Cable Ties
  • Thickness 0.18"
  • Max. Bundle Dia. 7"
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Material Nylon 6/6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list