Skip Content
TIE WRAP 7IN ID 50LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIE WRAP 7IN ID 50LB

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSL7-50ID9C
  • Mfr. Model # L7-50ID9C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Natural
  • Temp. Range -40 to 185 Degrees F
  • Length 7.8"
  • Width 0.2"
  • Item Cable Tie
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. 1.75"
  • Marking Pad Size 1-2/25 x 13/25"
  • Material Nylon 6/6
  • Includes 1-2/25" x 13/25" Marking Pad
  • Design With ID Tag
  • Indoor/Outdoor Indoor
  • Thickness 0.04"
  • Metal Detectable No
  • Basic Material Nylon
  • UL Type 11
  • Locking Style Plastic Pawl
  • Marking Pad Direction Parallel to Tie
  • Approximate Length – Cable Tie 8"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List