TIE WRAP 15-1/2 50LB BLACK 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIE WRAP 15-1/2 50LB BLACK 100PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6025
  • Mfr. Model # 83-6025
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 0.48 lbs

Product Details

Standard tie, provide strong grip and flexibility, UV resistant, length 15-1/2 inches, strength 50 lbs., package quantity 100, black.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6/6
  • Resists UV

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list