Skip Content
TIE WIDE STRAP BL 15.1 120LB 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE WIDE STRAP BL 15.1 120LB 25/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO85-6043
  • Mfr. Model # 85-6043
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 0.4 lbs

Product Details

The wide strap minimizes pinching on soft bundles.

Technical Specs

  • Length 15.1"
  • Item Wide Strap Ties
  • Colour Black
  • Tensile Strength 120 lbs.
  • Material Polyamide 6.6 high impact , heat-stabilized nylon
  • Temp. Range -40 Degrees C - 110 Degrees C
  • Width 0.5"
  • Resists UV

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List