Skip Content
TIE WIDE STRAP BL 15.1 120LB 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIE WIDE STRAP BL 15.1 120LB 100/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6043
  • Mfr. Model # 83-6043
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 1.56 lbs

Product Details

The wide strap minimizes pinching on soft bundles.

Technical Specs

  • Item Wide Strap Ties
  • Material Polyamide 6.6 high impact nylon material
  • Temp. Range -40 Degrees C - 110 Degrees C
  • Max. Bundle Dia. 4.125"
  • Resists UV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list