TIE OFF ADAPTOR PT 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIE OFF ADAPTOR PT 6FT

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1003006C
  • Mfr. Model # 1003006C
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2626
  • Shipping Weight 1.7 lbs

Technical Specs

  • Length 6 ft.
  • Item Tie Off Adapter
  • Material Polyester
  • Weight Capacity 310 lbs., 400 lbs.
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list