Skip Content
TIE-LOKTIE 304SS, 3/8INX.020X30.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE-LOKTIE 304SS, 3/8INX.020X30.5IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI5DLF3
  • Mfr. Model # 5DLF3
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2100
  • Shipping Weight 3.4 lbs

Product Details

3/8 inch width, 0.02 inch thickness. Nylon 11 coated 304 stainless steel. Tensile strength: 250 PSI.Package quantity of 50.

Technical Specs

  • Package Quantity 50
  • Item Tie-Lok Tie
  • Thickness (In.) 0.020
  • Max. Temp. (F) 2,550 Degrees
  • Material of Construction Stainless Steel
  • Type 304 Stainless Steel
  • Width (In.) 3/8
  • Band Length (In.) 30-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list