Skip Content
TIE-LOKTIE 304SS, 3/8IN X.020X24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE-LOKTIE 304SS, 3/8IN X.020X24IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI5DLF2
  • Mfr. Model # 5DLF2
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2100
  • Shipping Weight 2.7 lbs

Product Details

3/8 inch width, 0.02 inch thickness. Nylon 11 coated 304 stainless steel. Tensile strength: 250 PSI.Package quantity of 50.

Technical Specs

  • Item Zip Tie
  • Material of Construction Stainless Steel
  • Thickness (In.) 0.02
  • Max. Temp. (F) 2,550 Degrees
  • Type 304 Stainless Steel
  • Package Quantity 50
  • Width (In.) 3/8
  • Band Length (In.) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list