Skip Content
TIE HOOK-SMALL HOOK 19.7 BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIE HOOK-SMALL HOOK 19.7 BELT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3510L
  • Mfr. Model # 3510L
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 2108
  • Shipping Weight 0.07 lbs

Product Details

Tie hook - small hook: super duty, reusable tie hook for organizing and cinching hoses, cords, pipe and almost anything else.

Technical Specs

  • Material Nylon 66
  • Colour Hi-Vis Orange
  • Length 19-11/16"
  • Item Reusable Tie Hook
  • Hook Style Small
  • Load Capacity 22 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list