Skip Content
TIE HOOK-LGE LOCKING HOOK-19.7 BLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE HOOK-LGE LOCKING HOOK-19.7 BLT

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3540L
  • Mfr. Model # 3540L
  • UNSPSC # 31162606
  • CATALOGUE PAGE # 343
  • Shipping Weight 0.09 lbs

Product Details

Tie hook - small hook: super duty, reusable tie hook for organizing and cinching hoses, cords, pipe and almost anything else.

Technical Specs

  • Length 19-11/16"
  • Item Tie Hook
  • Colour Orange
  • Material Nylon 66
  • Hook Style Large, Locking
  • Load Capacity 44 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list