TIE-DOWN STRAP,RETRACT,10FTX1-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIE-DOWN STRAP,RETRACT,10FTX1-7/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2VKN5
  • Mfr. Model # 2VKN5
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3230
  • Shipping Weight 8.45 lbs

Product Details

Self-retracting tie-downs have a retractable spool that keeps straps from getting tangled or damaged. Includes plastic holder for storage.

Technical Specs

  • Colour Black
  • Item Tie-Down Strap
  • Body Material Polyester
  • Fitting Style J-Hook
  • Hardware Material Alloy Steel Plate
  • Includes Polypropylene Holding Case, Bolt End Plate
  • Adjustment Type Retractable Ratchet
  • Working Load Limit 1,000 lbs.
  • Breaking Strength 3,000 lbs.
  • Strap Width 1-7/8"
  • Strap Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list