Skip Content
TIE-DOWN STRAP,RETRACT,10 FT X 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE-DOWN STRAP,RETRACT,10 FT X 1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2VKN7
  • Mfr. Model # 2VKN7
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3230
  • Shipping Weight 4.25 lbs

Product Details

Self-retracting tie-downs have a retractable spool that keeps straps from getting tangled or damaged. Includes plastic holder for storage.

Technical Specs

  • Includes Polypropylene Holding Case
  • Colour Red
  • Item Tie-Down Strap
  • Body Material Polyester
  • Fitting Style J-Hook
  • Hardware Material Alloy Steel Plate
  • Working Load Limit 400 lbs.
  • Adjustment Type Retractable Ratchet
  • Strap Width 1"
  • Strap Length 10 ft.
  • Breaking Strength 1,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list