Skip Content
TIE-DOWN STRAP,RATCHET,27FT X 2IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIE-DOWN STRAP,RATCHET,27FT X 2IN,3

ANCRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16V911
  • Mfr. Model # 16V911
  • UNSPSC # 31162310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Item Tie-Down Strap
  • Colour Orange
  • For Use With Heavy Duty Cargo Control
  • Fitting Style J-Hook
  • Hardware Material Steel
  • Working Load Limit 3333 lb.
  • Body Material Polyester
  • Adjustment Type Ratchet
  • Breaking Strength 10,000 lb.
  • Strap Length 27 ft.
  • Strap Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list